
92" Dark Gray Polyester Blend Convertible Futon Sleeper Sofa With Black Legs
Mfr # 544959
Zoro # G122373423
product price: $1,552.99
/eaKey Features
Height (in)
36 in
Depth (in)
59 in
Color
Black
Width (in)
92 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544959
Zoro #
G122373423
UPC #
-
Country of Origin
China
Dimensions
Height (in)
36 in
Depth (in)
59 in
Width (in)
92 in
Details
Color
Black
Assembly Required
Partial Assembly Needed
Item
Sofa
Commercial Use
No
Description
Add an air of fashion to your space with this fabulous 92-inch dark gray polyester blend convertible futon sleeper sofa with black legs. Built to last, this solid color convertible futon is upholstered with polyester blend that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 36-inch H x 92-inch W x 59-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.