
92" X 84" Black And White Abstract Cotton Hanging Tapestry
Mfr # 397416
Zoro # G822884984
product price: $45.99
/eaKey Features
Pattern
Abstract
Outdoor Suitability
Yes
Commercial Use
No
Shape
Rectangle
Orientation
Vertical Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397416
Zoro #
G822884984
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
92 in
Width
84 in
Details
Pattern
Abstract
Outdoor Suitability
Yes
Commercial Use
No
Shape
Rectangle
Orientation
Vertical Only
Assembly Required
No
Finish Style
No Distressing
Lighted
No
Item
Wall Decor
Material
Cotton
Style
Bohemian
Hooks Included
No
Construction Method
Handmade
Wall Decor Type
Hanging Tapestry
Mirrored
No
Color
Black, White
Description
Add an air of fashion to your room and rejuvenate the space with this 92-inch x 84-inch black and white abstract cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.