Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92" X 84" Black And White Mandala Cotton Hanging Tapestry

  • Mfr # 397403

  • Zoro # G322885306


product price: $45.99
/ea

Key Features

Mirrored
No
Material
Cotton
Width
84 in
Finish Style
No Distressing
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397403
Zoro #
G322885306
UPC #
-
Country of Origin
India

Dimensions

Width
84 in
Depth
0.2 in
Length
92 in

Details

Mirrored
No
Material
Cotton
Finish Style
No Distressing
Assembly Required
No
Style
Bohemian
Orientation
Vertical Only
Color
Black, White
Shape
Rectangle
Construction Method
Handmade
Wall Decor Type
Hanging Tapestry
Lighted
No
Outdoor Suitability
Yes
Item
Wall Decor
Commercial Use
No
Hooks Included
No
Pattern
Mandala

Description

Add an air of fashion to your room and rejuvenate the space with this 92-inch x 84-inch black and white mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.