
92" X 84" Black And White Mandala Cotton Hanging Tapestry
Mfr # 397415
Zoro # G522884918
product price: $45.99
/eaKey Features
Shape
Rectangle
Construction Method
Handmade
Length
92 in
Wall Decor Type
Hanging Tapestry
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397415
Zoro #
G522884918
UPC #
-
Country of Origin
India
Dimensions
Length
92 in
Width
84 in
Depth
0.2 in
Details
Shape
Rectangle
Construction Method
Handmade
Wall Decor Type
Hanging Tapestry
Mirrored
No
Assembly Required
No
Hooks Included
No
Orientation
Vertical Only
Lighted
No
Item
Wall Decor
Pattern
Mandala
Finish Style
No Distressing
Commercial Use
No
Material
Cotton
Style
Bohemian
Outdoor Suitability
Yes
Color
Black, White
Description
Unique and decorative, this 92-inch x 84-inch black and white mandala cotton hanging tapestry will leave a lasting impression. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.