Shop HOMEROOTS
See all product information
Create Account
92" X 84" Blue And White Mandala Cotton Hanging Tapestry
- Mfr # 397400
- Zoro # G022885521
product price:Â
$
45.65
/ea
Key Features
Size
82" x 92"
Depth
0.2 in
Width
84 in
Orientation
Vertical Only
Length
92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397400
- Zoro #
- G022885521
- UPC #
- -
- Country of Origin
- India
- Color
- Blue, White
- Orientation
- Vertical Only
- Outdoor Suitability
- Yes
- Material
- Cotton
- Wall Decor Type
- Hanging Tapestry
- Mirrored
- No
- Commercial Use
- No
- Assembly Required
- No
- Pattern
- Mandala
- Shape
- Rectangle
- Hooks Included
- No
- Finish Style
- No Distressing
- Item
- Wall Decor
- Style
- Bohemian
- Construction Method
- Handmade
- Lighted
- No
Dimensions
- Size
- 82" x 92"
- Depth
- 0.2 in
- Width
- 84 in
- Length
- 92 in
Description
Add an air of fashion to your room and rejuvenate the space with this 92-inch x 84-inch blue and white mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.