
92" X 84" Blue Red And Yellow Mandala Cotton Hanging Tapestry
Mfr # 397408
Zoro # G822884526
product price: $45.99
/eaKey Features
Lighted
No
Mirrored
No
Width
84 in
Material
Cotton
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397408
Zoro #
G822884526
UPC #
-
Country of Origin
India
Dimensions
Width
84 in
Length
92 in
Depth
0.2 in
Details
Lighted
No
Mirrored
No
Material
Cotton
Finish Style
No Distressing
Item
Wall Decor
Color
Blue, Red, Yellow
Assembly Required
No
Construction Method
Handmade
Hooks Included
No
Outdoor Suitability
No
Commercial Use
No
Style
Bohemian
Wall Decor Type
Hanging Tapestry
Pattern
Mandala
Shape
Rectangle
Orientation
Vertical Only
Description
Bring some sizzle to your space with this eye-catching 92-inch x 84-inch blue red and yellow mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.