
92" X 84" Navy Blue Ivory And Brown Mandala Cotton Hanging Tapestry
Mfr # 397419
Zoro # G622885648
product price:Â $45.99
/eaKey Features
Depth
0.2 in
Outdoor Suitability
Yes
Mirrored
No
Assembly Required
No
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397419
Zoro #
G622885648
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
92 in
Width
84 in
Details
Outdoor Suitability
Yes
Mirrored
No
Assembly Required
No
Shape
Rectangle
Commercial Use
No
Pattern
Mandala
Material
Cotton
Construction Method
Handmade
Finish Style
No Distressing
Wall Decor Type
Hanging Tapestry
Hooks Included
No
Item
Wall Decor
Style
Bohemian
Orientation
Vertical Only
Color
Navy Blue, Ivory, Brown
Lighted
No
Description
Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92.00-inch h x 84.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.