
92" X 84" Orange Purple And Blue Mandala Cotton Hanging Tapestry
Mfr # 397421
Zoro # G722885449
product price: $41.39
/eaKey Features
Finish Style
No Distressing
Mirrored
No
Hooks Included
No
Shape
Rectangle
Outdoor Suitability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397421
Zoro #
G722885449
UPC #
-
Country of Origin
India
Dimensions
Width
84 in
Depth
0.2 in
Length
92 in
Details
Finish Style
No Distressing
Item
Wall Decor
Mirrored
No
Hooks Included
No
Shape
Rectangle
Outdoor Suitability
Yes
Assembly Required
No
Pattern
Mandala
Material
Cotton
Orientation
Vertical Only
Lighted
No
Style
Bohemian
Commercial Use
No
Wall Decor Type
Hanging Tapestry
Construction Method
Handmade
Color
Orange, Purple, Blue
Description
Unique and decorative, this 92-inch x 84-inch orange purple and blue mandala cotton hanging tapestry will leave a lasting impression. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.