
92" X 84" Pink White And Red Mandala Cotton Hanging Tapestry
Mfr # 397420
Zoro # G622884054
product price: $45.99
/eaKey Features
Hooks Included
No
Wall Decor Type
Hanging Tapestry
Orientation
Vertical Only
Outdoor Suitability
Yes
Pattern
Mandala
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397420
Zoro #
G622884054
UPC #
-
Country of Origin
India
Dimensions
Length
92 in
Width
84 in
Depth
0.2 in
Details
Hooks Included
No
Wall Decor Type
Hanging Tapestry
Orientation
Vertical Only
Outdoor Suitability
Yes
Pattern
Mandala
Material
Cotton
Commercial Use
No
Assembly Required
No
Finish Style
No Distressing
Construction Method
Handmade
Lighted
No
Item
Wall Decor
Style
Bohemian
Color
Pink, White, Red
Shape
Rectangle
Mirrored
No
Description
Unique and decorative, this 92-inch x 84-inch pink white and red mandala cotton hanging tapestry will leave a lasting impression. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.