
92" X 84" Purple Black And White Mandala Cotton Hanging Tapestry
Mfr # 397417
Zoro # G622883422
product price:Â $43.69
/eaKey Features
Orientation
Vertical Only
Construction Method
Handmade
Outdoor Suitability
Yes
Shape
Rectangle
Style
Bohemian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397417
Zoro #
G622883422
UPC #
-
Country of Origin
India
Dimensions
Length
92 in
Depth
0.2 in
Width
84 in
Details
Orientation
Vertical Only
Construction Method
Handmade
Outdoor Suitability
Yes
Shape
Rectangle
Style
Bohemian
Lighted
No
Commercial Use
No
Material
Cotton
Finish Style
No Distressing
Wall Decor Type
Hanging Tapestry
Hooks Included
No
Assembly Required
No
Color
Purple, Black, White
Mirrored
No
Item
Wall Decor
Pattern
Mandala
Description
Bring some sizzle to your space with this eye-catching 92-inch x 84-inch purple black and white mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.