92" X 84" Sky Blue And Purple Mandala Cotton Hanging Tapestry

  • Mfr # 397422

  • Zoro # G122884431


product price:  $41.39
/ea

Key Features

Mirrored
No
Outdoor Suitability
Yes
Finish Style
No Distressing
Length
92 in
Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397422
Zoro #
G122884431
UPC #
-
Country of Origin
India

Dimensions

Length
92 in
Width
84 in
Depth
0.2 in

Details

Mirrored
No
Outdoor Suitability
Yes
Finish Style
No Distressing
Style
Bohemian
Pattern
Mandala
Lighted
No
Shape
Rectangle
Item
Wall Decor
Construction Method
Handmade
Color
Sky Blue, Purple
Wall Decor Type
Hanging Tapestry
Orientation
Vertical Only
Commercial Use
No
Assembly Required
No
Hooks Included
No
Material
Cotton

Description

This 92-inch x 84-inch sky blue and purple mandala cotton hanging tapestry will add a beautiful decorative accent to your walls. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.