
93" Antiqued White Distressed Solid Wood Sideboard with Six Glass Doors
Mfr # 557697
Zoro # G522361143
product price: $3,150.99
/eaKey Features
Assembly Required
No Assembly Needed
Depth
16 in
Width
93 in
Height
36 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557697
Zoro #
G522361143
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Width
93 in
Height
36 in
Details
Assembly Required
No Assembly Needed
Item
Sideboard
Commercial Use
Yes
Color
White
Description
Glass doors give this cabinet a luminous and unique designer touch. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases an antiqued white finish that enhances its traditional charm. The purposeful distressing, featuring wood scoring and rub-through techniques, adds character to each piece. With its sturdy shelves and elegant black hardware, this sideboard is both functional and aesthetically pleasing. 36-inch h x 93-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.