93" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607077

  • Zoro # G222346587


product price:  $1,634.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
36.2 in
Height (in)
37.8 in
Commercial Use
Yes
Width (in)
92.9 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607077
Zoro #
G222346587
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
36.2 in
Height (in)
37.8 in
Width (in)
92.9 in
Length
37.8 in
Depth
36.2 in
Width
92.9 in
Sleeper Size
Twin

Details

Commercial Use
Yes
Item
Sofas
Assembly Required
Full Assembly Needed
Finish
Matte
Shape
Rectangular
Color
Black
Material
Solid and Manufactured Wood, Metal
Type
Sleeper
Hand Crafted
No
Sofa Design
Convertible Futon
Style
Contemporary
Sleeper Sofa
Yes
Seating Capacity
3
Capacity
900 lb
Mattress Included
No
Upholstery Material
Faux Leather
Upholstered
Yes
Recliner
No

Description

With a look and feel like leather, this 93-inch black faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 92.9-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.