Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93" Black Gray Chenille And Faux Leather Convertible Futon Sleeper Sofa w/ Toss Pillows And Storage
Mfr # 607160
Zoro # G822909595
product price:Â $1,073.99
/eaKey Features
Color
Black, Gray
Sleeper Sofa
Yes
Upholstery Material
Chenille, Faux Leather
Upholstered
Yes
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607160
- Zoro #
- G822909595
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Sleeper Size
- Twin
- Depth
- 36.2 in
- Width
- 92.9 in
- Length
- 37.8 in
Details
- Color
- Black, Gray
- Sleeper Sofa
- Yes
- Upholstery Material
- Chenille, Faux Leather
- Upholstered
- Yes
- Style
- Contemporary
- Material
- Metal, Solid and Manufactured Wood
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 900 lb
- Hand Crafted
- No
- Commercial Use
- Yes
- Item
- Sofas
- Recliner
- No
- Sofa Design
- Convertible Futon
- Shape
- Rectangular
- Finish
- Matte
- Type
- Sleeper
- Seating Capacity
- 3
Description
Transform your home's interior with this luxurious 93-inch black and gray chenille and faux leather convertible futon sleeper sofa with toss pillows and storage. With a look and feel like leather, this 93-inch black and gray chenille and faux leather convertible futon sleeper sofa with toss pillows and storage is made from sturdy and resilient chenille and faux leather to stand up to the test of time. This versatile piece adjusts to flat for sleeping or resting. There is also concealed storage that is great for keeping blankets, pillows, and accessories. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. A great showpiece for your room, this stylish yet versatile sofa is a must have. 37.80-inch h x 92.90-inch w x 36.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.