
93" Black Microfiber Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607071
Zoro # G622352171
product price: $1,609.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Black
Height (in)
37.8 in
Assembly Required
Full Assembly Needed
Depth (in)
36.2 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607071
Zoro #
G622352171
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
37.8 in
Depth (in)
36.2 in
Width (in)
92.9 in
Details
Color
Black
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofa
Description
Add an air of fashion to your space with this fabulous 93-inch black microfiber convertible futon sleeper sofa and toss pillows with storage. This solid color convertible futon is made from soft, sturdy, and resilient microfiber that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 92.9-inch w x 36.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.