This item is Discontinued.

Homeroots 93" Brown Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607164

93" Brown Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607164
  • Zoro # G422348596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607164
Zoro #
G422348596
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth (in)
36.2 in
Height (in)
37.8 in
Width (in)
92.9 in
Width
92.9 in
Sleeper Size
Twin
Length
37.8 in
Depth
36.2 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofas
Seating Capacity
3
Style
Contemporary
Sleeper Sofa
Yes
Mattress Included
No
Color
Brown
Recliner
No
Capacity
900 lb
Finish
Satin
Shape
Rectangular
Sofa Design
Convertible Futon
Upholstery Material
Chenille, Faux Leather
Hand Crafted
No
Upholstered
Yes
Material
Solid and Manufactured Wood, Metal
Type
Sleeper

Description

Add an air of fashion to your space with this fabulous 93-inch brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage. This 93-inch brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient chenille and faux leather that will look and feel like leather. This solid color convertible futon is made from sturdy and resilient chenille and faux leather that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 92.9-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.