This item is Discontinued.

Homeroots 93" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607078

93" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607078
  • Zoro # G522349325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607078
Zoro #
G522349325
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
36.2 in
Height (in)
37.8 in
Width (in)
92.9 in
Sleeper Size
Twin
Depth
36.2 in
Length
37.8 in
Width
92.9 in

Details

Item
Sofas
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Finish
Matte
Recliner
No
Capacity
900 lb
Type
Sleeper
Upholstered
Yes
Shape
Rectangular
Hand Crafted
No
Style
Contemporary
Mattress Included
No
Upholstery Material
Faux Leather
Color
Brown
Sleeper Sofa
Yes
Material
Solid and Manufactured Wood, Metal
Seating Capacity
3
Sofa Design
Convertible Futon

Description

This 93-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 92.9-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.