93" Brown Faux Leather Sofa And Toss Pillows With Burgundy Legs
Mfr # 490988
Zoro # G922909143
product price: $6,327.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Type
Sofa
Material
Plywood
Style
Traditional
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490988
Zoro #
G922909143
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
W x L x D
Length
50 in
Width
93 in
Depth
46 in
Details
Commercial Use
Yes
Type
Sofa
Material
Plywood
Style
Traditional
Assembly Required
No Assembly Needed
Sofa Design
Standard
Item
Sofas
Upholstery Material
Faux Leather
Color
Dark Brown
Hand Crafted
No
Finish
Matte
Recliner
No
Capacity
660 lb
Sleeper Sofa
No
Upholstered
Yes
Seating Capacity
3
Description
This 93-inch brown faux leather sofa and toss pillows with burgundy legs is made from sturdy and resilient polyurethane that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. This piece includes high end detailing such as nailhead trim for a refined look. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 50-inch H x 93-inch W x 46-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.