This item is Discontinued.

Homeroots 93" Burgundy Microfiber And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows w/Storage 607163

93" Burgundy Microfiber And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows w/Storage (Discontinued)

  • Mfr # 607163
  • Zoro # G622363467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607163
Zoro #
G622363467
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
37.8 in
Width (in)
92.9 in
Depth (in)
36.2 in
Sleeper Size
Twin
Depth
36.2 in
Width
92.9 in
Length
37.8 in

Details

Commercial Use
Yes
Color
Burgundy
Item
Sofas
Assembly Required
Full Assembly Needed
Type
Sleeper
Mattress Included
No
Seating Capacity
3
Sleeper Sofa
Yes
Recliner
No
Upholstery Material
Microfiber, Faux Leather
Capacity
900 lb
Sofa Design
Convertible Futon
Shape
Rectangular
Hand Crafted
No
Upholstered
Yes
Style
Contemporary
Finish
Satin
Material
Solid and Manufactured Wood, Metal

Description

Add an air of fashion to your space with this fabulous 93-inch burgundy microfiber and faux leather convertible futon sleeper sofa and toss pillows with storage. This 93-inch burgundy microfiber and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient microfiber and faux leather that will look and feel like leather. Built to last, this solid color convertible futon is upholstered with microfiber and faux leather that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 92.9-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.