93" Golden Brown Faux Leather Sofa And Toss Pillows With Pearl Legs
Mfr # 491029
Zoro # G022911435
product price:Â $4,652.99
/eaKey Features
Shape
Rectangular
Seating Capacity
3
Hand Crafted
No
Commercial Use
Yes
Upholstered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
491029
Zoro #
G022911435
UPC #
-
Country of Origin
China
Dimensions
Width
93 in
Depth
39 in
Size
W x L x D
Length
48 in
Details
Shape
Rectangular
Seating Capacity
3
Item
Sofas
Hand Crafted
No
Commercial Use
Yes
Upholstered
Yes
Mattress Included
No
Sleeper Sofa
No
Capacity
660 lb
Reclining Type
No Recline
Material
Solid and Manufactured Wood
Upholstery Material
Faux Leather
Sofa Design
Standard
Recliner
No
Style
Transitional
Finish
Brushed
Assembly Required
No Assembly Needed
Type
Sofa
Description
This 93-inch golden brown faux leather sofa and toss pillows with pearl legs is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. This piece includes high end detailing such as nailhead trim for a refined look. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Pearl solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 48-inch H x 93-inch W x 39-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.