Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93" White and Natural Wood and Metal L Shape Writing Desk
Mfr # 543808
Zoro # G122906898
product price:Â
$
847.99
/ea
Key Features
Type
Writing Desk
Overall Width
92.5 in
Overall Depth
23.6 in
Overall Height
65 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543808
- Zoro #
- G122906898
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 92.5 in
- Overall Depth
- 23.6 in
- Overall Height
- 65 in
- Size
- Large
- Height Adjustable
- No
Details
- Type
- Writing Desk
- Item
- Desks
- Finish
- Natural
- Color
- White
- Material
- Manufactured Wood
- Style
- Modern
- Cabinets Included
- No
- Assembly Required
- Partial Assembly Needed
- Shape
- L Shape Desk
- Assembled/Unassembled
- Unassembled
- Base Material
- Stainless Steel
- Reversible Orientation
- Yes
- Weight Capacity
- 300 lb
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Gaming Configuration
- No
- Commercial Use
- No
Description
This 93-inch white and natural wood and metal l shape writing desk will bring classic design and styling to your living room, home office or bedroom. Add an air of professionalism and style to your office space with this high capacity l shape desk that gives you lots more room than a standard desk. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 65.00-inch h x 92.50-inch w x 23.60-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.