93in Chestnut and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720572
- Zoro # G023439891
product price:Â
$
5,486.99
/ea
Key Features
Width
93 in
Finish
Matte
Material
Stainless Steel
Capacity
2
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720572
- Zoro #
- G023439891
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Material
- Stainless Steel
- Capacity
- 2
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Tufted Cushions
- No
- Upholstery Color
- Chestnut
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Upholstery Material
- Italian Leather
- Item
- Love Seats
- Recliner
- Yes
- Leg Material
- Metal
- Wood Species
- Not Wood
- Style
- Transitional
- Reclining Type
- Power
- Hand Crafted
- No
Dimensions
- Width
- 93 in
- Length
- 31 in
- Depth
- 41 in
- Size
- 93" L x 41" D" x 31" H
Description
Made of top quality, supple leather, this 93-inch chestnut and silver italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.