Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93in Cream and Brown Leather Power Reclining Loveseat With Storage
Mfr # 720538
Zoro # G123439371
product price:Â $4,543.99
/eaKey Features
Depth
42.5 in
Shape
Rectangular
Finish
Matte
Size
93" L x 42.5" D" x 41" H
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720538
- Zoro #
- G123439371
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 42.5 in
- Size
- 93" L x 42.5" D" x 41" H
- Length
- 41 in
- Width
- 93 in
Details
- Shape
- Rectangular
- Finish
- Matte
- Capacity
- 2
- Style
- Transitional
- Recliner
- Yes
- Hand Crafted
- No
- Upholstery Material
- Leather
- Reclining Type
- Power
- Tufted Cushions
- No
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Cream
- Leg Material
- Solid Wood
- Assembly Required
- Partial Assembly Needed
- Item
- Love Seats
- Material
- Stainless Steel
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.