Zoro Homepage

94" Beige Solid Wood Outdoor Picnic Table with Umbrella Hole

  • Mfr # 525012

  • Zoro # G422357178


product price: $2,243.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Commercial Use
Yes
Overall Width
94 in
Overall Height
30 in
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525012
Zoro #
G422357178
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
94 in
Overall Height
30 in
Overall Length
66 in

Details

Assembly
Partial Assembly Needed
Commercial Use
Yes
Item
Outdoor Table

Description

Bring your outdoor living to the next level with our premium 94-inch beige solid wood outdoor picnic table with umbrella hole. A picnic table and the open air can offer a more casual atmosphere to spark lively conversation at your next outdoor casual dinner party. Ideal for outdoor living, the beige solid wood tabletop will be a beautiful addition to your outdoor space. This table is a classic quadratic shape, which will easily fit into any space in your backyard. In addition to providing shade, an umbrella can also help protect your skin from harmful uv rays. We included an umbrella hole with this outdoor table to ensure that you and your guests stay protected while enjoying the outdoors. Don't miss out on this must-have outdoor accessory. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.