94" Brown Metal and Wood Four Tier Ladder Bookcase

  • Mfr # 380589

  • Zoro # G722908148


product price: $3,497.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Finish
Natural
Frame Material
Metal
Bookcase Orientation
Horizontal and Vertical
Color
Brown
Height
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380589
Zoro #
G722908148
UPC #
-
Country of Origin
India

Dimensions

Height
94 in
Width
57 in
Depth
20.5 in

Details

Finish
Natural
Frame Material
Metal
Bookcase Orientation
Horizontal and Vertical
Item
Bookcases
Color
Brown
Number of Shelf Tiers
4
Type
Ladder
Shelves
Yes
Shelf Capacity
35 lb
Assembly
No Assembly Needed
Material
Wood
Load Capacity (Lb.)
35 lb
Commercial Use
No

Description

Super versatile, the 94-inch brown metal and wood four tier ladder bookcase is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 94-inch h x 20.5-inch w x 57-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.