Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Brown Solid Wood Outdoor Picnic Table

  • Mfr # 524995

  • Zoro # G222353820


product price: $2,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Tabletop Color
Brown
Overall Length
66 in
Overall Height
30 in
Overall Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524995
Zoro #
G222353820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Height
30 in
Overall Width
94 in

Details

Assembly
Partial Assembly Needed
Tabletop Color
Brown
Commercial Use
Yes
Item
Outdoor Table

Description

Enjoy the great outdoors in style with our 94-inch brown solid wood outdoor picnic table. A picnic table and the open air can offer a more casual atmosphere to spark lively conversation at your next outdoor casual dinner party. Ideal for outdoor living, the brown solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. Don't miss out on this must-have outdoor accessory. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.