
94" Brown Solid Wood Outdoor Picnic Table
Mfr # 525015
Zoro # G522361563
product price: $2,484.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
30 in
Overall Width
94 in
Overall Length
66 in
Tabletop Color
Brown
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525015
Zoro #
G522361563
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
94 in
Overall Length
66 in
Details
Tabletop Color
Brown
Assembly
Partial Assembly Needed
Item
Outdoor Table
Commercial Use
Yes
Description
Enjoy the great outdoors in style with our 94-inch brown solid wood outdoor picnic table. A picnic table and the open air can offer a more casual atmosphere to spark lively conversation at your next outdoor casual dinner party. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This quadratic outdoor table has clean lines and plenty of surface area. Don't miss out on this must-have outdoor accessory. 30-inch h x 94-inch w x 66-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.