Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Brown Solid Wood Outdoor Picnic Table

  • Mfr # 525018

  • Zoro # G022365009


product price: $2,484.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Tabletop Color
Brown
Assembly
Partial Assembly Needed
Overall Length
66 in
Overall Height
30 in
Overall Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525018
Zoro #
G022365009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Height
30 in
Overall Width
94 in

Details

Tabletop Color
Brown
Assembly
Partial Assembly Needed
Item
Outdoor Table
Commercial Use
Yes

Description

Upgrade your outdoor space with our versatile and stylish 94-inch brown solid wood outdoor picnic table. Unlike other outdoor dining options, picnic tables don’t discriminate against adults or children. This piece is the perfect size to accommodate everyone. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.