Zoro Homepage

94" Brown Solid Wood Outdoor Picnic Table with Umbrella Hole

  • Mfr # 525004

  • Zoro # G422371129


product price: $2,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Commercial Use
Yes
Overall Width
94 in
Overall Height
30 in
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525004
Zoro #
G422371129
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
94 in
Overall Height
30 in
Overall Length
66 in

Details

Assembly
Partial Assembly Needed
Item
Outdoor Table
Commercial Use
Yes

Description

Upgrade your outdoor space with our versatile and stylish 94-inch brown solid wood outdoor picnic table with umbrella hole. Unlike other outdoor dining options, picnic tables don’t discriminate against adults or children. This piece is the perfect size to accommodate everyone. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This table is a classic quadratic shape, which will easily fit into any space in your backyard. On hot, sunny days, an umbrella can offer much-needed relief from the sun's intense rays, making outdoor dining or relaxation much more comfortable and enjoyable. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.