Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Brown Solid Wood Outdoor Picnic Table with Umbrella Hole

  • Mfr # 525010

  • Zoro # G022350159


product price: $2,458.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Assembly
Partial Assembly Needed
Overall Width
94 in
Overall Height
30 in
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525010
Zoro #
G022350159
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
94 in
Overall Height
30 in
Overall Length
66 in

Details

Commercial Use
Yes
Item
Outdoor Table
Assembly
Partial Assembly Needed

Description

Bring your outdoor living to the next level with our premium 94-inch brown solid wood outdoor picnic table with umbrella hole. Unlike other outdoor dining options, picnic tables don’t discriminate against adults or children. This piece is the perfect size to accommodate everyone. Ideal for outdoor living, the brown solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. On hot, sunny days, an umbrella can offer much-needed relief from the sun's intense rays, making outdoor dining or relaxation much more comfortable and enjoyable. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.