Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Charcoal Solid Wood Outdoor Picnic Table

  • Mfr # 525017

  • Zoro # G522361990


product price: $2,484.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Charcoal
Commercial Use
Yes
Overall Width
94 in
Assembly
Partial Assembly Needed
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525017
Zoro #
G522361990
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
94 in
Overall Length
66 in
Overall Height
30 in

Details

Tabletop Color
Charcoal
Commercial Use
Yes
Item
Outdoor Table
Assembly
Partial Assembly Needed

Description

Bring your outdoor living to the next level with our premium 94-inch charcoal solid wood outdoor picnic table. A picnic table and the open air can offer a more casual atmosphere to spark lively conversation at your next outdoor casual dinner party. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Don't miss out on this must-have outdoor accessory. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.