94" Clear and Bronze Glass and Steel Cross Leg Base Dining Table
Mfr # 718893
Zoro # G822907362
product price: $4,312.99
/eaKey Features
Frame Color
Bronze, Clear
Shape
Rectangular
Table Mechanism
Fixed
Mirrored
No
Leg Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718893
Zoro #
G822907362
UPC #
-
Country of Origin
China
Dimensions
Length
47 in
Height
30 in
Width
94 in
Details
Frame Color
Bronze, Clear
Shape
Rectangular
Table Mechanism
Fixed
Item
Dining Tables
Mirrored
No
Leg Color
Bronze
Weight Capacity
8 lb
Leaf Included
No
Leg Type
Cross Leg
Commercial Use
Yes
Finish
Bronze
Tabletop Material
Glass
Frame Material
Steel
Tabletop Color
Clear
Assembly Required
Partial Assembly Needed
Style
Contemporary
Purposeful Distressing Type
Distressed Metal
Assembled/Unassembled
Unassembled
Description
This good looking 94-inch clear and bronze glass and steel cross leg base dining table is sure to inspire compliments. A bronze steel frame is finished off with a clear glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. The purposefully distressed finish gives this table an authentically rustic feel. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. Seat up to 8 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 94-inch clear and bronze glass and steel cross leg base dining table is a must-have for your home. 30.00-inch h x 94.00-inch w x 47.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.