Zoro Homepage

94" Dark Brown Solid Wood Outdoor Picnic Table with Umbrella Hole

  • Mfr # 525011

  • Zoro # G422347698


product price: $2,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Overall Height
30 in
Overall Width
94 in
Commercial Use
Yes
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525011
Zoro #
G422347698
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
94 in
Overall Length
66 in

Details

Assembly
Partial Assembly Needed
Item
Outdoor Table
Commercial Use
Yes

Description

This 94-inch dark brown solid wood outdoor picnic table with umbrella hole will elevate the decor of your outdoor space. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This quadratic outdoor table has clean lines and plenty of surface area. This outdoor table includes an umbrella hole, which will allow you to choose whether or not you would like to use an umbrella for an occasion. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.