Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Dark Brown Solid Wood Outdoor Picnic Table with Umbrella Hole

  • Mfr # 525025

  • Zoro # G022344257


product price: $2,484.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Commercial Use
Yes
Tabletop Color
Dark Brown
Overall Length
66 in
Overall Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525025
Zoro #
G022344257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
94 in
Overall Height
30 in

Details

Assembly
Partial Assembly Needed
Commercial Use
Yes
Tabletop Color
Dark Brown
Item
Outdoor Table

Description

Whether you're hosting a backyard barbecue or just lounging in the sun, our dark brown solid wood outdoor picnic table umbrella hole is the perfect addition to any outdoor space. A picnic table and the open air can offer a more casual atmosphere to spark lively conversation at your next outdoor casual dinner party. Ideal for outdoor dining, the dark brown solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. In addition to providing shade, an umbrella can also help protect your skin from harmful UV rays. We included an umbrella hole with this outdoor table to ensure that you and your guests stay protected while enjoying the outdoors. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30" H x 94" W x 66" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.