Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Dark Brown Solid Wood Trestle Base Oval Dining Table

  • Mfr # 604018

  • Zoro # G922372794


product price: $3,029.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Dark Brown
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width
94 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604018
Zoro #
G922372794
UPC #
-
Country of Origin
India

Dimensions

Width
94 in
Height
30 in
Length
42 in

Details

Tabletop Color
Dark Brown
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Enjoy making memories around this gorgeous 94-inch dark brown solid wood trestle base oval dining table. Made of solid wood, the dark brown coloration throughout gives this piece an updated and refreshing look. This table features a trestle base that adds some depth and interest to your space. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 94-inch w x 42-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.