94" Gold Gray White and Bronze Ceramic and Steel Pedestal Base Oval Dining Table
- Mfr # 718895
- Zoro # G222910993
product price:Â
$
4,124.99
/ea
Key Features
Shape
Oval
Width
94 in
Length
47 in
Height
30 in
Tabletop Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718895
- Zoro #
- G222910993
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Ceramic
- Tabletop Color
- White, Gray, Gold
- Frame Color
- White, Gray, Bronze
- Frame Material
- Steel
- Leg Type
- Pedestal
- Leg Color
- Bronze
- Finish
- Bronze
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
- Mirrored
- No
- Leaf Included
- No
- Weight Capacity
- 8 lb
- Style
- Contemporary
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width
- 94 in
- Length
- 47 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 94-inch gold gray white and bronze ceramic and steel pedestal base oval dining table. A bronze steel frame is finished off with a gold, gray, and white ceramic top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 94-inch gold gray white and bronze ceramic and steel pedestal base oval dining table is a must-have for your home. 30.00-inch h x 94.00-inch w x 47.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.