Zoro Homepage

94" Gray and Black Ceramic and Steel Dining Table

  • Mfr # 654237

  • Zoro # G422366620


product price: $2,369.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
Gray Black
Commercial Use
Yes
Height
30 in
Length
43.5 in
Width
93.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654237
Zoro #
G422366620
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
43.5 in
Width
93.5 in

Details

Tabletop Color
Gray Black
Commercial Use
Yes
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

This good looking 94-inch gray and black ceramic and steel dining table is sure to inspire compliments. A black steel frame is finished off with a gray ceramic top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 93.50-inch w x 43.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.