Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Gray Solid Wood Outdoor Picnic Table

  • Mfr # 524997

  • Zoro # G822349209


product price: $2,458.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Tabletop Color
Gray
Overall Width
94 in
Assembly
Partial Assembly Needed
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524997
Zoro #
G822349209
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
94 in
Overall Length
66 in
Overall Height
30 in

Details

Commercial Use
Yes
Tabletop Color
Gray
Assembly
Partial Assembly Needed
Item
Outdoor Table

Description

This 94-inch gray solid wood outdoor picnic table will elevate the decor of your outdoor space, inspiring compliments from any guest. Unlike other outdoor dining options, picnic tables don’t discriminate against adults or children. This piece is the perfect size to accommodate everyone. Ideal for outdoor living, the gray solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.