Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94" Green Solid Wood Outdoor Picnic Table

  • Mfr # 524998

  • Zoro # G122344485


product price: $2,089.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Commercial Use
Yes
Tabletop Color
Green
Overall Length
66 in
Overall Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524998
Zoro #
G122344485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
94 in
Overall Height
30 in

Details

Assembly
Partial Assembly Needed
Commercial Use
Yes
Tabletop Color
Green
Item
Outdoor Table

Description

A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 94-inch green solid wood outdoor picnic table is the perfect addition to your outdoor setup. Picnic tables offer a great excuse to spend some time outside with your guests or visitors. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Don't miss out on this must-have outdoor accessory. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.