Zoro Homepage

94" Natural Solid Wood Outdoor Picnic Table with Umbrella Hole

  • Mfr # 525009

  • Zoro # G222360637


product price: $2,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Partial Assembly Needed
Overall Length
66 in
Overall Width
94 in
Overall Height
30 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525009
Zoro #
G222360637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
94 in
Overall Height
30 in

Details

Assembly
Partial Assembly Needed
Item
Outdoor Table
Commercial Use
Yes

Description

A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 94-inch natural solid wood outdoor picnic table with umbrella hole is the perfect addition to your outdoor setup. A picnic table and the open air can offer a more casual atmosphere to spark lively conversation at your next outdoor casual dinner party. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This quadratic outdoor table has clean lines and plenty of surface area. This outdoor table includes an umbrella hole, which will allow you to choose whether or not you would like to use an umbrella for an occasion. Don't miss out on this must-have outdoor accessory. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.