
94" Red Solid Wood Outdoor Picnic Table
Mfr # 525001
Zoro # G322349594
product price: $2,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Overall Width
94 in
Overall Length
66 in
Overall Height
30 in
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525001
Zoro #
G322349594
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
94 in
Overall Length
66 in
Overall Height
30 in
Details
Commercial Use
Yes
Item
Outdoor Table
Assembly
Partial Assembly Needed
Tabletop Color
Red
Description
Bring your outdoor living to the next level with our premium 94-inch red solid wood outdoor picnic table. Picnic tables offer a great excuse to spend some time outside with your guests or visitors. Ideal for outdoor living, the red solid wood tabletop will be a beautiful addition to your outdoor space. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.