Zoro Homepage

94" Redwood Solid Wood Outdoor Picnic Table

  • Mfr # 525016

  • Zoro # G822370012


product price: $2,484.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
94 in
Assembly
Partial Assembly Needed
Commercial Use
Yes
Overall Length
66 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525016
Zoro #
G822370012
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
94 in
Overall Length
66 in
Overall Height
30 in

Details

Assembly
Partial Assembly Needed
Commercial Use
Yes
Item
Outdoor Table

Description

This 94-inch redwood solid wood outdoor picnic table will elevate the decor of your outdoor space, inspiring compliments from any guest. Picnic tables offer a great excuse to spend some time outside with your guests or visitors. Ideal for outdoor living, the redwood solid wood tabletop will be a beautiful addition to your outdoor space. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.