95" Black and Gold Wood and Stainless Steel Dining Table

  • Mfr # 534368

  • Zoro # G322341918


product price: $1,839.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Height
30 in
Length
38 in
Assembly Required
Partial Assembly Needed
Width
94.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534368
Zoro #
G322341918
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
38 in
Width
94.5 in

Details

Commercial Use
No
Tabletop Color
Black
Item
Dining Tables
Assembly Required
Partial Assembly Needed
Leg Color
Gold
Mirrored
No
Style
Modern
Assembled/Unassembled
Unassembled
Frame Material
Stainless Steel
Tabletop Material
Manufactured Wood
Leaf Included
No
Weight Capacity
8 lb
Leg Type
Four Leg
Table Mechanism
Fixed
Purposeful Distressing Type
No Distressing
Shape
Rectangular
Finish
Gloss
Frame Color
Black, Gold

Description

Enjoy making memories around this gorgeous 95-inch black and gold wood and stainless steel dining table. The black manufactured wood top of this table is a nice visual contrast to the high quality, gold stainless steel of the base. The chic color combination of black and gold is then accented by clear acrylic leg tips and a shiny and sheer gloss finish gives this table a modern and contemporary vibe. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. 30-inch h x 94.5-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.