
95" Light Gray and Silver Wood and Stainless Steel Dining Table
Mfr # 534369
Zoro # G822353565
product price: $1,779.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Tabletop Color
Light Gray/Gray Silver
Length
38 in
Height
30 in
Width
94.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534369
Zoro #
G822353565
UPC #
-
Country of Origin
China
Dimensions
Length
38 in
Height
30 in
Width
94.5 in
Details
Tabletop Color
Light Gray/Gray Silver
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Table
Description
Enjoy making memories around this gorgeous 95-inch light gray and silver wood and stainless steel dining table. Quality construction from a sturdy gray manufactured wood top of this table is a nice visual contrast to the high quality, silver stainless steel legs of the base. The chic color combination of gray and silver is then accented by clear acrylic leg tips and a shiny and sheer gloss finish that gives this table a modern and contemporary vibe. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 94.5-inch w x 38-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.