Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95" Natural Reclaimed Wood Trestle Base Dining Table

  • Mfr # 604016

  • Zoro # G422351701


product price: $3,029.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width
94.5 in
Assembly Required
Partial Assembly Needed
Length
39 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604016
Zoro #
G422351701
UPC #
-
Country of Origin
China

Dimensions

Width
94.5 in
Length
39 in
Height
30 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

This good looking 95-inch natural reclaimed wood trestle base dining table is sure to inspire compliments. This table features quality construction from reclaimed wood and a sleek monotone color scheme with natural as the main color on both the top and the base. The purposefully distressed finish gives this table an authentically rustic feel. This table features a trestle base that adds some depth and interest to your space. Seat up to 8 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 95-inch natural reclaimed wood trestle base dining table is a must-have for your home. 30-inch h x 94.5-inch w x 39-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.