Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96" Brown Solid Wood Double Pedestal Base Dining Table

  • Mfr # 635860

  • Zoro # G322351368


product price: $3,619.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Height
30 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635860
Zoro #
G322351368
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
96 in
Length
40 in

Details

Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Item
Dining Table

Description

This good looking 96-inch brown solid wood double pedestal base dining table is sure to inspire compliments. This table is made from solid wood in a brown color throughout the base and top. A beautiful double pedestal base adds some dimension and elegance to your dining. This dining table seats 10 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 96-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.