Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96" Brown Solid Wood Double Pedestal Base Dining Table

  • Mfr # 635861

  • Zoro # G822369290


product price: $3,619.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Height
30 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635861
Zoro #
G822369290
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
96 in
Length
40 in

Details

Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Item
Dining Table

Description

Stylish and super sturdy, the 96-inch brown solid wood double pedestal base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. You will add an updated and fresh look to your dining space with this brown solid wood table. A beautiful double pedestal base adds some dimension and elegance to your dining. This dining table seats 10 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 96-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.