96" Champagne Faux Leather Sofa And Toss Pillows With Pearl Legs
Mfr # 491348
Zoro # G322908777
product price:Â $5,926.99
/eaKey Features
Upholstered
Yes
Commercial Use
Yes
Finish
Black
Seating Capacity
3
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491348
Zoro #
G322908777
UPC #
-
Country of Origin
China
Dimensions
Depth
42 in
Size
W x L x D
Length
51 in
Width
96 in
Details
Upholstered
Yes
Commercial Use
Yes
Finish
Black
Seating Capacity
3
Assembly Required
No Assembly Needed
Sleeper Sofa
No
Sofa Design
Standard
Color
Champagne
Recliner
No
Type
Sofa
Capacity
1190 lb
Style
Traditional
Upholstery Material
Polyurethane
Item
Sofas
Description
With a look and feel like leather, this 96-inch champagne faux leather sofa and toss pillows with pearl legs is made from sturdy and resilient polyurethane to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Rolled arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 51-inch H x 96-inch W x 42-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.