96" Dark Brown Solid Wood Double Pedestal Base Dining Table
- Mfr # 611872
- Zoro # G322911333
product price:Â
$
3,364.99
/ea
Key Features
Shape
Rectangular
Width
96 in
Length
42 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611872
- Zoro #
- G322911333
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Dark Brown
- Frame Color
- Dark Brown
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Dark Brown
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Commercial Use
- Yes
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 10 lb
- Top Wood Species
- Mango
- Leaf Included
- No
- Mirrored
- No
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- Wood Scoring & Rub Through
Dimensions
- Width
- 96 in
- Length
- 42 in
- Height
- 30 in
Description
Give your room the perfect anchor piece with this 96-inch dark brown solid wood double pedestal base dining table. You will add an updated and fresh look to your dining space with this dark brown solid wood table. The purposefully distressed finish gives this table an authentically rustic feel. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 10 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 96-inch dark brown solid wood double pedestal base dining table is a must-have for your home. 30-inch h x 96-inch w x 42-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.