96" Dark Gray Velvet Chesterfield Sofa And Toss Pillows With Black Legs

  • Mfr # 318830

  • Zoro # G222912089


product price:  $2,581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Dark Gray
Seating Capacity
3
Capacity
660 lb
Length
37 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318830
Zoro #
G222912089
UPC #
-
Country of Origin
China

Dimensions

Length
37 in
Width
96 in
Depth
37 in

Details

Color
Dark Gray
Seating Capacity
3
Capacity
660 lb
Assembly Required
Full Assembly Needed
Finish
Unfinished
Sleeper Sofa
No
Type
Sofa
Upholstered
Yes
Shape
Rectangular
Hand Crafted
No
Upholstery Material
Velvet
Item
Sofas
Material
Solid Wood
Sofa Design
Chesterfield

Description

Add an air of fashion to your space with this fabulous 96-inch dark gray velvet chesterfield sofa and toss pillows with black legs. This solid color chesterfield is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This piece includes high end detailing such as nailhead trim for a refined look. Round arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 37-inch H x 96-inch W x 37-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.